Product details
- Reducer w/ 3/4" Female 37° JIC x 1" Male 37° JIC
- Stainless Steel
Specifications
End Types | JIC 37° |
End Types 2 | JIC 37° |
Fitting Angle | Straight |
Tube O.D. 1 | 3/4 in |
Hex Size | 1 3/8 in |
Fitting Type | Adapter |
Overall Length | 1.608 in |
Fitting Description | Reducer |
Material | Stainless Steel |
Tube Outside Diameter | 3/4 in |
End Size | 1 JIC(m), 3/4 JIC(f) |
SAE Reference No. | 070123 |
Tube O.D. 2 | 1 in |
No. of Ends | 2 |
Weight | 0.481 LB |