Product details
- Reducer w/ 7/8" Female 37° JIC x 5/8" Male 37° JIC
Specifications
End Types 2 | JIC 37° |
Fitting Description | Reducer |
Fitting Angle | Straight |
Tube O.D. 2 | 5/8 in |
Overall Length | 1.73 in |
Fitting Type | Adapter |
Tube O.D. 1 | 7/8 in |
End Types | JIC 37° |
Tube Outside Diameter | 7/8 in |
End Size | 5/8 JIC(m), 7/8 JIC(f) |
Material | Steel |
SAE Reference No. | 070123 |
No. of Ends | 2 |
Hex Size | 1 3/8 in |
Weight | 0.3 LB |