text.skipToContent text.skipToNavigation


2406-14-16

SAE 37° (JIC) Flare

Item #100142165
each

Product details

  • Reducer w/ 7/8" Female 37° JIC x 1" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 7/8 JIC(f)
1 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070123
Tube Outside Diameter 7/8 in
Hex Size 1 3/8 in
Overall Length 1.986 in
Tube O.D. 1 7/8 in
Tube O.D. 2 1 in
End Types 2 JIC 37°
Weight 0.475 LB

You May Also Like