text.skipToContent text.skipToNavigation


2406-16-14

SAE 37° (JIC) Flare

Item #100142173
each
    Shipment Options

Product details

  • Reducer w/ 1" Female 37° JIC x 7/8" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 1 JIC(f)
7/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070123
Tube Outside Diameter 1 in
Hex Size 1 1/2 in
Overall Length 1.83 in
Tube O.D. 1 1 in
Tube O.D. 2 7/8 in
End Types 2 JIC 37°
Weight 0.371 LB

You May Also Like