text.skipToContent text.skipToNavigation


2406-16-20

SAE 37° (JIC) Flare

Item #100142174
each

Alternate Products

Product details

  • Reducer w/ 1" Female 37° JIC x 1 1/4" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 1 1/4 JIC(m)
1 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070123
Tube Outside Diameter 1 in
Hex Size 1 11/16 in
Overall Length 2.3 in
Tube O.D. 1 1 in
Tube O.D. 2 1 1/4 in
End Types 2 JIC 37°
Weight 0.6 LB

You May Also Like