Product details
- Reducer w/ 1 1/2" Female 37° JIC x 5/8" Male 37° JIC
Specifications
Tube Outside Diameter | 1 1/2 in |
End Types 2 | JIC 37° |
Tube O.D. 1 | 1 1/2 in |
End Size | 5/8 JIC(m), 1 1/2 JIC(f) |
Fitting Type | Adapter |
End Types | JIC 37° |
Fitting Angle | Straight |
Overall Length | 2.35 in |
Material | Steel |
SAE Reference No. | 070123 |
Hex Size | 2 1/4 in |
Fitting Description | Reducer |
No. of Ends | 2 |
Tube O.D. 2 | 5/8 in |
Weight | 1.35 LB |