text.skipToContent text.skipToNavigation


2406-24-16-SS

SAE 37° (JIC) Flare

Item #100142186
each

Product details

  • Reducer w/ 1 1/2" Female 37° JIC x 1" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 1 1/2 JIC(f)
1 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070123
Tube Outside Diameter 1 1/2 in
Hex Size 2 1/4 in
Overall Length 2.503 in
Tube O.D. 1 1 1/2 in
Tube O.D. 2 1 in
End Types 2 JIC 37°
Weight 1.245 LB

You May Also Like