text.skipToContent text.skipToNavigation


2406-32-20

SAE 37° (JIC) Flare

Item #100142188
each
    Shipment Options

Product details

  • Reducer w/ 2" Female 37° JIC x 1 1/4" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Reducer
End Size 1 1/4 JIC(m)
2 JIC(f)
Material Steel
Fitting Angle Straight
SAE Reference No. 070123
Tube Outside Diameter 2 in
Hex Size 2 7/8 in
Overall Length 2.774 in
Tube O.D. 1 2 in
Tube O.D. 2 1 1/4 in
End Types 2 JIC 37°
Weight 1.92 LB

You May Also Like