text.skipToContent text.skipToNavigation


2408-02

SAE 37° (JIC) Flare

Item #100142190
each

Product details

  • Plug for use w/ 1/8" Female 37° JIC

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Plug
Fitting Description Plug
End Size 1/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070109
Tube Outside Diameter 1/8 in
Hex Size 7/16 in
Overall Length 0.7 in
Tube O.D. 1/8 in
End Types 2 JIC 37°
Weight 0.018 LB

You May Also Like