text.skipToContent text.skipToNavigation


2408-03

SAE 37° (JIC) Flare

Item #100142192

Alternate Products

Product details

  • Plug for use w/ 3/16" Female 37° JIC

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Plug
Fitting Description Plug
End Size 3/16 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070109
Tube Outside Diameter 3/16 in
Hex Size 7/16 in
Overall Length 0.73 in
Tube O.D. 3/16 in
End Types 2 JIC 37°
Weight 0.025 LB

You May Also Like