text.skipToContent text.skipToNavigation


2408-04-SS

SAE 37° (JIC) Flare

Item #100142195

Product details

  • Plug for use w/ 1/4" Female 37° JIC
  • Stainless Steel

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Plug
Fitting Description Plug
End Size 1/4 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070109
Tube Outside Diameter 1/4 in
Hex Size 1/2 in
Overall Length 0.796 in
Tube O.D. 1/4 in
End Types 2 JIC 37°
Weight 0.04 LB

You May Also Like