text.skipToContent text.skipToNavigation


2408-05-SS

SAE 37° (JIC) Flare

Item #100142197

Product details

  • Plug for use w/ 5/16" Female 37° JIC
  • Stainless Steel

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Plug
Fitting Description Plug
End Size 5/16 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070109
Tube Outside Diameter 5/16 in
Hex Size 9/16 in
Overall Length 0.796 in
Tube O.D. 5/16 in
End Types 2 JIC 37°
Weight 0.041 LB

You May Also Like