text.skipToContent text.skipToNavigation


2408-06-B

SAE 37° (JIC) Flare

Item #100142199

Product details

  • Plug for use w/ 3/8" Female 37° JIC
  • Brass

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Plug
Fitting Description Plug
End Size 3/8 JIC(m)
Material Brass
Fitting Angle Straight
SAE Reference No. 070109
Tube Outside Diameter 3/8 in
Hex Size 5/8 in
Overall Length 0.843 in
Tube O.D. 3/8 in
End Types 2 JIC 37°
Weight 0.056 LB

You May Also Like