text.skipToContent text.skipToNavigation


2408-12-SS

SAE 37° (JIC) Flare

Item #100142206

Alternate Products

Product details

  • Plug for use w/ 3/4" Female 37° JIC
  • Stainless Steel

Specifications

No. of Ends 1
End Types JIC 37°
Fitting Type Plug
Fitting Description Plug
End Size 3/4 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070109
Tube Outside Diameter 3/4 in
Hex Size 1 1/8 in
Overall Length 1.281 in
Tube O.D. 3/4 in
End Types 2 JIC 37°
Weight 0.3 LB

You May Also Like