Product details
- Plug for use w/ 1" Female 37° JIC
- Stainless Steel
Specifications
No. of Ends | 1 |
Fitting Description | Plug |
End Types | JIC 37° |
Tube Outside Diameter | 1 in |
Hex Size | 1 3/8 in |
End Types 2 | JIC 37° |
Material | Stainless Steel |
Fitting Type | Plug |
End Size | 1 JIC(m) |
Overall Length | 1.328 in |
Tube O.D. | 1 in |
Fitting Angle | Straight |
SAE Reference No. | 070109 |
Weight | 0.504 LB |