Product details
- Plug for use w/ 1 1/2" Female 37° JIC
- Stainless Steel
Specifications
Hex Size | 2 in |
End Types | JIC 37° |
Material | Stainless Steel |
SAE Reference No. | 070109 |
Overall Length | 1.656 in |
End Types 2 | JIC 37° |
Fitting Angle | Straight |
Tube O.D. | 1 1/2 in |
No. of Ends | 1 |
Fitting Description | Plug |
Tube Outside Diameter | 1 1/2 in |
Fitting Type | Plug |
End Size | 1 1/2 JIC(m) |
Weight | 0.86 LB |