Product details
- Plug for use w/ 2" Female 37° JIC
- Stainless Steel
Specifications
Fitting Type | Plug |
Fitting Angle | Straight |
Material | Stainless Steel |
End Types | JIC 37° |
Hex Size | 2 5/8 in |
Fitting Description | Plug |
No. of Ends | 1 |
SAE Reference No. | 070109 |
Tube Outside Diameter | 2 in |
End Types 2 | JIC 37° |
End Size | 2 JIC(m) |
Tube O.D. | 2 in |
Overall Length | 2.005 in |
Weight | 1.72 LB |