text.skipToContent text.skipToNavigation


2500-04-04-SS

SAE 37° (JIC) Flare

Item #100142221
each

Product details

  • 90° Union Elbow w/ 1/4" Male 37° JIC x 1/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 90° Union Elbow
End Size 1/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070201
Across Wrench Flats 1/2 in
Tube O.D. 1 1/4 in
Tube O.D. 2 1/4 in
End Types 2 JIC 37°
M 0.89 in
M1 0.89 in
Weight 0.056 LB

You May Also Like