text.skipToContent text.skipToNavigation


2500-06-06-SS

SAE 37° (JIC) Flare

Item #100142229

Alternate Products

Product details

  • 90° Union Elbow w/ 3/8" Male 37° JIC x 3/8" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 90° Union Elbow
End Size 3/8 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070201
Across Wrench Flats 5/8 in
Tube O.D. 1 3/8 in
Tube O.D. 2 3/8 in
End Types 2 JIC 37°
M 1.062 in
M1 1.06 in
Weight 0.1 LB

You May Also Like