text.skipToContent text.skipToNavigation


2500-10-10-B

SAE 37° (JIC) Flare

Item #100142234
each

Product details

  • 90° Union Elbow w/ 5/8" Male 37° JIC x 5/8" Male 37° JIC
  • Brass

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 90° Union Elbow
End Size 5/8 JIC(m)
Material Brass
Fitting Angle 90°
SAE Reference No. 070201
Across Wrench Flats 15/16 in
Tube O.D. 1 5/8 in
Tube O.D. 2 5/8 in
End Types 2 JIC 37°
M 1.45 in
M1 1.45 in
Weight 0.331 LB

You May Also Like