text.skipToContent text.skipToNavigation


2500-12-12-SS

SAE 37° (JIC) Flare

Item #100142239
each

Product details

  • 90° Union Elbow w/ 3/4" Male 37° JIC x 3/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Elbow
Fitting Description 90° Union Elbow
End Size 3/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070201
Across Wrench Flats 1 1/8 in
Tube O.D. 1 3/4 in
Tube O.D. 2 3/4 in
End Types 2 JIC 37°
M 1.66 in
M1 1.66 in
Weight 0.513 LB

You May Also Like