text.skipToContent text.skipToNavigation


2501-05-06-SS

SAE 37° (JIC) Flare

Item #100142270

Product details

  • 90° Male Elbow w/ 5/16" Male 37° JIC & 3/8" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Male Elbow
End Size 5/16 JIC(m)
3/8 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070202
NPTF Thread 3/8-18 Male Pipe
Tube Outside Diameter 5/16 in
Across Wrench Flats 13/16 in
Tube O.D. 5/16 in
Pipe Size 3/8 in
End Types 2 JIC 37°
NPT
M 1.09 in
N 1.22 in
Weight 0.375 LB

You May Also Like