Product details
- 90° Male Elbow w/ 3/8" Male 37° JIC & 1/8" Male Pipe Thread
- Brass
Specifications
Across Wrench Flats | 5/8 in |
End Size Done | Yes |
End Types | JIC 37° & NPT |
M | 1.062 in |
End Size | 1/8 NPT(m), 3/8 JIC(m) |
NPTF Thread | 1/8-27 Male Pipe |
Pipe Size | 0.125 in |
Material | Brass |
SAE Reference No. | 070202 |
Fitting Description | 90° Male Elbow |
Tube Outside Diameter | 3/8 in |
N | 0.9 in |
Fitting Type | Elbow |
End Types 2 | JIC 37°, NPT |
Tube O.D. | 3/8 in |
No. of Ends | 2 |
Fitting Angle | 90° |
Weight | 0.1 LB |