text.skipToContent text.skipToNavigation


2501-06-02-SS

SAE 37° (JIC) Flare

Item #100142273
each

Product details

  • 90° Male Elbow w/ 3/8" Male 37° JIC & 1/8" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Male Elbow
End Size 1/8 NPT(m)
3/8 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070202
NPTF Thread 1/8-27 Male Pipe
Tube Outside Diameter 3/8 in
Across Wrench Flats 5/8 in
Tube O.D. 3/8 in
Pipe Size 1/8 in
End Size Done Yes
End Types 2 JIC 37°
NPT
M 1.062 in
N 0.9 in
Weight 0.097 LB

You May Also Like