text.skipToContent text.skipToNavigation


2501-06-08-B

SAE 37° (JIC) Flare

Item #100142280
each

Alternate Products

Product details

  • 90° Male Elbow w/ 3/8" Male 37° JIC & 1/2" Male Pipe Thread
  • Brass

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Male Elbow
End Size 3/8 JIC(m)
1/2 NPT(m)
Material Brass
Fitting Angle 90°
SAE Reference No. 070202
NPTF Thread 1/2-14 Male Pipe
Tube Outside Diameter 3/8 in
Across Wrench Flats 15/16 in
Tube O.D. 3/8 in
Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
M 1.22 in
N 1.47 in
Weight 0.281 LB

You May Also Like