Product details
- 90° Male Elbow w/ 3/8" Male 37° JIC & 1/2" Male Pipe Thread
- Stainless Steel
Specifications
Material | Stainless Steel |
SAE Reference No. | 070202 |
Pipe Size | 0.5 in |
End Types 2 | JIC 37°, NPT |
Fitting Type | Elbow |
Across Wrench Flats | 15/16 in |
End Size | 3/8 JIC(m), 1/2 NPT(m) |
No. of Ends | 2 |
Fitting Description | 90° Male Elbow |
Fitting Angle | 90° |
N | 1.47 in |
M | 1.22 in |
Tube Outside Diameter | 3/8 in |
Tube O.D. | 3/8 in |
NPTF Thread | 1/2-14 Male Pipe |
End Types | JIC 37° & NPT |
Weight | 0.269 LB |