Product details
- 90° Male Elbow w/ 1/2" Male 37° JIC & 1/4" Male Pipe Thread
- Stainless Steel
Specifications
Pipe Size | 0.25 in |
End Size | 1/4 NPT(m), 1/2 JIC(m) |
Tube Outside Diameter | 1/2 in |
Across Wrench Flats | 13/16 in |
End Types | JIC 37° & NPT |
Fitting Angle | 90° |
Tube O.D. | 1/2 in |
Material | Stainless Steel |
Fitting Type | Elbow |
N | 1.22 in |
Fitting Description | 90° Male Elbow |
M | 1.25 in |
No. of Ends | 2 |
SAE Reference No. | 070202 |
NPTF Thread | 1/4-18 Male Pipe |
End Types 2 | JIC 37°, NPT |
Weight | 0.207 LB |