Product details
- 90° Male Elbow w/ 1/2" Male 37° JIC & 3/8" Male Pipe Thread
- Brass
Specifications
Fitting Type | Elbow |
Tube O.D. | 1/2 in |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070202 |
Fitting Angle | 90° |
N | 1.22 in |
No. of Ends | 2 |
Pipe Size | 0.375 in |
NPTF Thread | 3/8-18 Male Pipe |
Across Wrench Flats | 13/16 in |
Material | Brass |
Fitting Description | 90° Male Elbow |
End Types | JIC 37° & NPT |
M | 1.25 in |
End Size | 3/8 NPT(m), 1/2 JIC(m) |
Tube Outside Diameter | 1/2 in |
Weight | 0.2 LB |