Product details
- 90° Male Elbow w/ 1/2" Male 37° JIC & 3/4" Male Pipe Thread
- Brass
Specifications
Material | Brass |
M | 1.42 in |
Tube O.D. | 1/2 in |
End Types | JIC 37° & NPT |
N | 1.593 in |
No. of Ends | 2 |
NPTF Thread | 3/4-14 Male Pipe |
Fitting Description | 90° Male Elbow |
End Types 2 | JIC 37°, NPT |
Across Wrench Flats | 1 1/8 in |
Pipe Size | 0.75 in |
Fitting Type | Elbow |
Fitting Angle | 90° |
SAE Reference No. | 070202 |
Tube Outside Diameter | 1/2 in |
End Size | 1/2 JIC(m), 3/4 NPT(m) |
Weight | 0.444 LB |