text.skipToContent text.skipToNavigation


2501-10-08-SS

SAE 37° (JIC) Flare

Item #100142304
each

Product details

  • 90° Male Elbow w/ 5/8" Male 37° JIC & 1/2" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Male Elbow
End Size 5/8 JIC(m)
1/2 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070202
NPTF Thread 1/2-14 Male Pipe
Tube Outside Diameter 5/8 in
Across Wrench Flats 15/16 in
Tube O.D. 5/8 in
Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
M 1.453 in
N 1.47 in
Weight 0.288 LB

You May Also Like