Product details
- 90° Male Elbow w/ 5/8" Male 37° JIC & 3/4" Male Pipe Thread
- Stainless Steel
Specifications
Material | Stainless Steel |
Pipe Size | 0.75 in |
Fitting Angle | 90° |
Tube Outside Diameter | 5/8 in |
N | 1.593 in |
Tube O.D. | 5/8 in |
NPTF Thread | 3/4-14 Male Pipe |
End Types 2 | JIC 37°, NPT |
Fitting Type | Elbow |
Across Wrench Flats | 1 1/8 in |
End Types | JIC 37° & NPT |
M | 1.546 in |
SAE Reference No. | 070202 |
Fitting Description | 90° Male Elbow |
End Size | 5/8 JIC(m), 3/4 NPT(m) |
No. of Ends | 2 |
Weight | 1.044 LB |