Product details
- 90° Male Elbow w/ 3/4" Male 37° JIC & 3/8" Male Pipe Thread
- Stainless Steel
Specifications
Pipe Size | 0.375 in |
SAE Reference No. | 070202 |
M | 1.66 in |
End Types 2 | JIC 37°, NPT |
Fitting Type | Elbow |
NPTF Thread | 3/8-18 Male Pipe |
Tube Outside Diameter | 3/4 in |
No. of Ends | 2 |
Fitting Angle | 90° |
Fitting Description | 90° Male Elbow |
Material | Stainless Steel |
Across Wrench Flats | 1 1/8 in |
N | 1.37 in |
End Size | 3/8 NPT(m), 3/4 JIC(m) |
Tube O.D. | 3/4 in |
End Types | JIC 37° & NPT |
Weight | 1.044 LB |