text.skipToContent text.skipToNavigation


2501-12-16-SS

SAE 37° (JIC) Flare

Item #100142317
each

Product details

  • 90° Male Elbow w/ 3/4" Male 37° JIC & 1" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Male Elbow
End Size 3/4 JIC(m)
1 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070202
NPTF Thread 1-11 1/2 Male Pipe
Tube Outside Diameter 3/4 in
Across Wrench Flats 1 3/8 in
Tube O.D. 3/4 in
Pipe Size 1 in
End Types 2 NPT
JIC 37°
M 1.76 in
N 1.968 in
Weight 1.806 LB

You May Also Like