text.skipToContent text.skipToNavigation


2501-16-08-SS

SAE 37° (JIC) Flare

Item #100142322
each
    Shipment Options

Product details

  • 90° Male Elbow w/ 1" Male 37° JIC & 1/2" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Male Elbow
End Size 1 JIC(m)
1/2 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070202
NPTF Thread 1/2-14 Male Pipe
Tube Outside Diameter 1 in
Across Wrench Flats 1 3/8 in
Tube O.D. 1 in
Pipe Size 1/2 in
End Types 2 JIC 37°
NPT
M 1.81 in
N 1.78 in
Weight 1.806 LB

You May Also Like