text.skipToContent text.skipToNavigation


2501-24-20-SS

SAE 37° (JIC) Flare

Item #100142339
each

Product details

  • 90° Male Elbow w/ 1 1/2" Male 37° JIC & 1 1/4" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Male Elbow
End Size 1 1/4 NPT(m)
1 1/2 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070202
NPTF Thread 1 1/4-11 1/2 Male Pipe
Tube Outside Diameter 1 1/2 in
Across Wrench Flats 2 in
Tube O.D. 1 1/2 in
Pipe Size 1 1/4 in
End Types 2 JIC 37°
NPT
M 2.328 in
N 2 1/2 in
Weight 4.625 LB

You May Also Like