Product details
- 90° Male Elbow w/ 1 1/2" Male 37° JIC & 1 1/2" Male Pipe Thread
- Stainless Steel
Specifications
M | 2.328 in |
Tube Outside Diameter | 1 1/2 in |
Material | Stainless Steel |
Fitting Description | 90° Male Elbow |
End Size | 1 1/2 JIC(m), 1 1/2 NPT(m) |
End Types 2 | JIC 37°, NPT |
Pipe Size | 1.5 in |
Fitting Angle | 90° |
NPTF Thread | 1 1/2-11 1/2 Male Pipe |
Fitting Type | Elbow |
SAE Reference No. | 070202 |
Across Wrench Flats | 2 in |
End Types | JIC 37° & NPT |
Tube O.D. | 1 1/2 in |
No. of Ends | 2 |
N | 2.64 in |
Weight | 4.625 LB |