text.skipToContent text.skipToNavigation


2501-32-32-SS

SAE 37° (JIC) Flare

Item #100142345
each
    Shipment Options

Product details

  • 90° Male Elbow w/ 2" Male 37° JIC & 2" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Male Elbow
End Size 2 JIC(m)
2 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070202
NPTF Thread 2-11 1/2 Male Pipe
Tube Outside Diameter 2 in
Across Wrench Flats 2 5/8 in
Tube O.D. 2 in
Pipe Size 2 in
End Types 2 JIC 37°
NPT
M 3.062 in
N 3 in
Weight 9.3 LB

You May Also Like