text.skipToContent text.skipToNavigation


2501-L-04-02-SS

SAE 37° (JIC) Flare

Item #100142347
each

Product details

  • 90° Male Elbow Long w/ 1/4" Male 37° JIC & 1/8" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow, Long
Fitting Description 90° Male Elbow Long
End Size 1/8 NPT(m)
1/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 071502
Across Wrench Flats 1/2 in
Tube O.D. 1/4 in
Pipe Size 1/8 in
End Size Done Yes
End Types 2 JIC 37°
NPT
M 0.89 in
N 1.171 in
Weight 0.069 LB

You May Also Like