text.skipToContent text.skipToNavigation


2501-L-06-04-SS

SAE 37° (JIC) Flare

Item #100142350
each
    Shipment Options

Product details

  • 90° Male Elbow Long w/ 3/8" Male 37° JIC & 1/4" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow, Long
Fitting Description 90° Male Elbow Long
End Size 1/4 NPT(m)
3/8 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 071502
Across Wrench Flats 5/8 in
Tube O.D. 3/8 in
Pipe Size 1/4 in
End Types 2 JIC 37°
NPT
M 1.062 in
N 1.58 in
Weight 0.137 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison