text.skipToContent text.skipToNavigation


2501-L-12-12-SS

SAE 37° (JIC) Flare

Item #100142359
each

Product details

  • 90° Male Elbow Long w/ 3/4" Male 37° JIC & 3/4" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow, Long
Fitting Description 90° Male Elbow Long
End Size 3/4 NPT(m)
3/4 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 071502
Across Wrench Flats 1 1/8 in
Tube O.D. 3/4 in
Pipe Size 3/4 in
End Types 2 JIC 37°
NPT
M 1.66 in
N 2.437 in
Weight 1.375 LB

You May Also Like