Product details
- 90° Male Elbow Extra Long w/ 1/4" Male 37° JIC & 1/4" Male Pipe Thread
- Stainless Steel
Specifications
Fitting Angle | 90° |
Fitting Description | 90° Male Elbow Extra Long |
M | 0.97 in |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Across Wrench Flats | 5/8 in |
SAE Reference No. | 071602 |
N | 2.07 in |
End Size | 1/4 JIC(m), 1/4 NPT(m) |
Fitting Type | Elbow, Extra Long |
End Types 2 | JIC 37°, NPT |
Material | Stainless Steel |
Tube O.D. | 1/4 in |
Pipe Size | 0.25 in |
Weight | 0.0 LB |