text.skipToContent text.skipToNavigation


2501-LL-08-06-SS

SAE 37° (JIC) Flare

Item #100142369

Product details

  • 90° Male Elbow Extra Long w/ 1/2" Male 37° JIC & 3/8" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow, Extra Long
Fitting Description 90° Male Elbow Extra Long
End Size 1/2 JIC(m)
3/8 NPT(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 071602
Across Wrench Flats 13/16 in
Tube O.D. 1/2 in
Pipe Size 3/8 in
End Types 2 JIC 37°
NPT
M 1.25 in
N 2.421 in
Weight 0.788 LB

You May Also Like