text.skipToContent text.skipToNavigation


2501-LL-08-08-SS

SAE 37° (JIC) Flare

Item #100142371
each

Product details

  • 90° Male Elbow Extra Long w/ 1/2" Male 37° JIC & 1/2" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow, Extra Long
Fitting Description 90° Male Elbow Extra Long
End Size 1/2 NPT(m)
1/2 JIC(m)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 071602
Across Wrench Flats 15/16 in
Tube O.D. 1/2 in
Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
M 1.25 in
N 3.01 in
Weight 1.375 LB

You May Also Like