text.skipToContent text.skipToNavigation


2502-04-02-SS

SAE 37° (JIC) Flare

Item #100142381
each

Product details

  • 90° Female Elbow w/ 1/4" Male 37° JIC & 1/8" Female Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Female Elbow
End Size 1/4 JIC(m)
1/8 NPT(f)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070203
NPTF Thread 1/8-27 Female Pipe
Tube Outside Diameter 1/4 in
Across Wrench Flats 5/8 in
Tube O.D. 1/4 in
Female Pipe Size 1/8 in
End Size Done Yes
End Types 2 NPT
JIC 37°
M 0.66 in
N 1.08 in
Weight 0.2 LB

You May Also Like