text.skipToContent text.skipToNavigation


2502-08-04-B

SAE 37° (JIC) Flare

Item #100142396

Product details

  • 90° Female Elbow w/ 1/2" Male 37° JIC & 1/4" Female Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Female Elbow
End Size 1/4 NPT(f)
1/2 JIC(m)
Material Brass
Fitting Angle 90°
SAE Reference No. 070203
NPTF Thread 1/4-18 Female Pipe
Tube Outside Diameter 1/2 in
Across Wrench Flats 7/8 in
Tube O.D. 1/2 in
Female Pipe Size 1/4 in
End Types 2 JIC 37°
NPT
M 1.421 in
N 1.01 in
Weight 0.0 LB

You May Also Like