text.skipToContent text.skipToNavigation


2502-08-08-SS

SAE 37° (JIC) Flare

Item #100142403
each
    Shipment Options

Product details

  • 90° Female Elbow w/ 1/2" Male 37° JIC & 1/2" Female Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 90° Female Elbow
End Size 1/2 JIC(m)
1/2 NPT(f)
Material Stainless Steel
Fitting Angle 90°
SAE Reference No. 070203
NPTF Thread 1/2-14 Female Pipe
Tube Outside Diameter 1/2 in
Across Wrench Flats 1 1/8 in
Tube O.D. 1/2 in
Female Pipe Size 1/2 in
End Types 2 JIC 37°
NPT
M 1.52 in
N 1.234 in
Weight 1.044 LB

You May Also Like