Product details
- 90° Female Elbow w/ 3/4" Male 37° JIC & 1/2" Female Pipe Thread
- Stainless Steel
Specifications
End Size | 1/2 NPT(f), 3/4 JIC(m) |
Tube Outside Diameter | 3/4 in |
End Types 2 | JIC 37°, NPT |
NPTF Thread | 1/2-14 Female Pipe |
Tube O.D. | 3/4 in |
End Types | JIC 37° & NPT |
Fitting Type | Elbow |
Fitting Description | 90° Female Elbow |
No. of Ends | 2 |
SAE Reference No. | 070203 |
Female Pipe Size | 1/2 in |
Material | Stainless Steel |
Fitting Angle | 90° |
Across Wrench Flats | 1 3/8 in |
Weight | 1.044 LB |