Product details
- 90° Female Elbow w/ 3/4" Male 37° JIC & 3/4" Female Pipe Thread
- Stainless Steel
Specifications
End Size | 3/4 JIC(m), 3/4 NPT(f) |
Across Wrench Flats | 1 3/8 in |
N | 1.359 in |
NPTF Thread | 3/4-14 Female Pipe |
End Types | JIC 37° & NPT |
No. of Ends | 2 |
Tube O.D. | 3/4 in |
End Types 2 | JIC 37°, NPT |
Fitting Description | 90° Female Elbow |
Material | Stainless Steel |
Tube Outside Diameter | 3/4 in |
SAE Reference No. | 070203 |
M | 1.89 in |
Female Pipe Size | 3/4 in |
Fitting Angle | 90° |
Fitting Type | Elbow |
Weight | 1.806 LB |