Product details
- 90° Female Elbow w/ 1 1/2" Male 37° JIC & 1 1/2" Female Pipe Thread
- Stainless Steel
Specifications
Fitting Angle | 90° |
End Types 2 | JIC 37°, NPT |
Tube Outside Diameter | 1 1/2 in |
End Types | JIC 37° & NPT |
Fitting Description | 90° Female Elbow |
Material | Stainless Steel |
N | 2.08 in |
Fitting Type | Elbow |
SAE Reference No. | 070203 |
No. of Ends | 2 |
Tube O.D. | 1 1/2 in |
M | 2.89 in |
End Size | 1 1/2 JIC(m), 1 1/2 NPT(f) |
Across Wrench Flats | 2 3/8 in |
Female Pipe Size | 1 1/2 in |
NPTF Thread | 1 1/2-11 1/2 Female Pipe |
Weight | 9.3 LB |