text.skipToContent text.skipToNavigation


2503-04-02-B

SAE 37° (JIC) Flare

Item #100142424

Alternate Products

Product details

  • 45° Male Elbow w/ 1/4" Male 37° JIC & 1/8" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Elbow
Fitting Description 45° Male Elbow
End Size 1/4 JIC(m)
1/8 NPT(m)
Material Brass
Fitting Angle 45°
SAE Reference No. 070302
NPTF Thread 1/8-27 Male Pipe
Tube Outside Diameter 1/4 in
Across Wrench Flats 1/2 in
Tube O.D. 1/4 in
Tube O.D. 1 1/4 in
Pipe Size 1/8 in
End Size Done Yes
End Types 2 NPT
JIC 37°
M 0.72 in
N 0.64 in
Weight 0.05 LB

You May Also Like